Skip Content
MAT 3FT X 4FT GENERAL PURPOSE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT 3FT X 4FT GENERAL PURPOSE BLACK

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TTL6
  • Mfr. Model # 3TTL6
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Black
  • Item Floor Mat
  • Width 3 ft.
  • Length 4 ft.
  • Thickness 3/8"
  • Standards ASTM C1028, ASTM D395, ASTM D575, ASTM D1171, ASTM D3884, CPSC FF1-70
  • Edges Straight
  • Mat Surface Pattern Sure Traction
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Antimicrobial No
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 3.0
  • Shape of Drainage Holes Circle
  • Welding Safe Yes
  • Anti-Slip Surface Yes
  • Mat Backing Material Rubber
  • Mat Surface Material Rubber
  • Mat Ramp Material No Ramp
  • Size of Drainage Holes 0.500" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list