Skip Content
MAT 3/8 IN X 2FT X 3FT SOF-TRED BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT 3/8 IN X 2FT X 3FT SOF-TRED BLA

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TTN9
  • Mfr. Model # 3TTN9
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.63 lbs

Technical Specs

  • Item Anti-Fatigue Mat
  • Colour Black
  • Length 3 ft.
  • Thickness 3/8"
  • Edges -
  • Width 2 ft.
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM C1028-96, ASTM D2240-02, CPSC FF 1-70, ASTM D 2859, ASTM D1004-94a-03, ASTM D412, ASTM D3884-01
  • Mat Surface Pattern Pebble
  • Mat Shape Rectangle
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Antifatigue Yes
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list