Skip Content
MAT,2X3,BLK W/GRIT,9/16 IN.,DIAMOND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,2X3,BLK W/GRIT,9/16 IN.,DIAMOND

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ENH7
  • Mfr. Model # 6ENH7
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Black
  • Width 2 ft.
  • Item Mat
  • Length 3 ft.
  • Thickness 9/16"
  • Edges Rounded Radius Corners
  • Antifatigue Mat Item Antifatigue Mat
  • Weight 10 lb.
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Surface Pattern Diamond Plate
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list