MAT,2X3,BLK,DIAMOND STAR,9/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT,2X3,BLK,DIAMOND STAR,9/16 IN.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ENJ1
  • Mfr. Model # 6ENJ1
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • Colour Black
  • Thickness 9/16"
  • Length 3 ft.
  • Item Mat
  • Width 2 ft.
  • Edges Rounded Radius Corners
  • Antifatigue Mat Item Antifatigue Mat
  • Weight 9 lb.
  • Standards CPSC FF 1-70, ASTM D-2859
  • Mat Surface Pattern Diamond Plate
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Backing Material Closed Cell Vinyl Foam
  • Mat Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list