Discontinued with Replacement
MASTER TOOL SET,SAE/METRIC,607 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MASTER TOOL SET,SAE/METRIC,607 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4VCN2
  • Mfr. Model # 4VCN2
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 3
  • Shipping Weight 162.0 lbs
Suggested Replacement Product
TOOL SET,MASTER,396PC

Your Price: NA

Product Details

SAE and metric. Drive size: 1/4", 3/8", 1/2". Number of pliers: 15. Number of screwdrivers: 30. Number of sockets and accesories: 374. Number of striking tools: 3. Number of wrenches: 63. Number of miscellaneous tools: 122.

Technical Specs

  • Item Master Tool Set
  • Number of Pieces 607
  • Number of Sockets/Accs. 374
  • Drive Size 1/4", 3/8", 1/2"
  • SAE or Metric SAE, Metric
  • Wrenches Included Combination, Satin Finish, 12 Point SAE - 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 and 15/16", Metric - 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17 and 19 mm, Stubby, Satin Finish, 12 Point SAE - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4", Metric - 10,
  • Pliers Included Solid Joint Pliers-7-1/2" Diagonal Cutter, 8" Long Nose, 10" Tongue and Groove, 8" Linesman, 8" Adjustable, 6 and 8" Slip Joint Pliers, Locking Pliers- 5" Curved Jaw, 6-1/2" Long Nose, 10" Straight, 7" Curved Jaw and 9" Long Nose
  • Standards ANSI
  • Number of Pliers 15
  • Miscellaneous Tools Included 11 Standard Long Arm Key Wrench Set Sizes-5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8 ", 11 Metric Long Arm Hex Key Wrench Set Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 and 10.0 mm, 10 Ball End Hex Key Set Sizes-0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8 " and 10 Metric Ball End Hex Key Set Sizes-1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 and 10.0, End Nipper, High Tension Hacksaw and M"I-Frame Set With 10 and 12 " Blades, 33 Screwdriver Bit Set "Cludes Magnetic Bit Holder, Magnetic Bit Driver Handle, Nut Setters 3/16 - 7/16 ", Phillips-#0, 1, 2, 3, Slotted-3, 4, 4.5, 5, 6 and 7Mm, Hex-3/32, 1/8, 5/32, 3/16, 7/32 and 1/4 ", Torx-T10, T15, T20, T25, T27, T30 and T40, Retractable Utility Knife, Flat Chisels-1/2, 5/8, 3/4, 7/8 and 1 " Blade, Solid Punch-5/32 X 3/8, 532 X 1/2, 3/16 and 3/8 " Blade, P" Punch-3/32, 1/8, 3/16 and 1/4 " Blade, Center Punch-3/8 X 5/8 " Blade, Goose Neck Wreck"G Bar-24 ", Flat Utility Bar-15 ", Pry Bar-12 and 18 " Putty Knife-1 1/4 " W Stiff, 12 Ft Tape Measure, Aviation Snips-Left, Right, and Straight, Snap R"G Tool Set-Straight Tip Head-0.045 and 0.06 " Diameter, Tip Head- 45 and 90 Degrees
  • Number of Screwdrivers 30
  • Number of Wrenches 63
  • Primary Application General Purpose
  • Number of Striking Tools 3
  • Number of Miscellaneous Tools 122
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2", 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2" Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2", Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13Mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, and 12Mm, Accessories-3" Long Extension Bar. Quick Release Ratchet-5 1/2"
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", 12 Point - 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", Deep SAE 12 Point - 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"and 13/16", Standard Metric 6-Point - 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm and 22 mm, 12 Point - 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm, Deep Metric 12 Point - 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm, Spark Plug Sockets - 5/8" and 13/16", Slotted Bit Sockets - 3/16", 1/4" and 9/32", Phillips Bit Sockets - #1", 2", and 3", Torx Bit Sockets - T10, T15, T20, T25, T27, T30, T40, T45, T50 and T55, Hex Bit Sockets SAE - 1/8", 3/16", 1/4", 5/32", 7/32", 5/16" and 3/8", Metric - 4 Mm, 5 Mm, 6 Mm, 7 mm, 8 mm, 9 mm and 10 mm, Accessories - 3/8" Female X 1/4" Male Adapter, 3" Long Extension Bar, Spinner Handle, Quick Release Ratchet 7-3/4" Long
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 and 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 and 19Mm, Accessories-5" Long Extension Bar, Flexible Handle, and Quick Release Ratch
  • Screwdrivers Included Slotted, 1/8 X 4", 3/16 X 4", 3/16 X 6", 1/4 X 1 1/2", 1/4 X 4", 1/4 X 6", Phillips, #0 X 3", #1 X 3", #2 X 1 1/2", #2 X 4", #3 X 6", Torx(R), T10 X 4", T15 X 4", T20 X 4", T25 X 4", Precision, 3/32 X 2", Precision Phillips #00 X 2", 4-Way Pocket, Offset Sl
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 2Czx9, 2Czx8, 1Rc73, 4Fb53, 4Fb57

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list