Skip Content
MASTER TOOL SET,SAE,86 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER TOOL SET,SAE,86 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4VCN8
  • Mfr. Model # 4VCN8
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 3
  • Shipping Weight 29.75 lbs

Product Details

SAE only. Drive size: 1/4", 3/8", 1/2". Number of pliers: 4. Number of screwdrivers: 4. Number of sockets and accessories: 23. Number of striking tools: 7. Number of wrenches: 17. Number of miscellaneous tools: 31.

Technical Specs

  • Item Master Tool Set
  • Number of Sockets/Accs. 23
  • Number of Pieces 86
  • SAE or Metric SAE
  • Drive Size 1/4", 3/8", 1/2"
  • Wrenches Included Combination SAE - 5/16, 3/8, 7/16, 1/2, 9/16, Amd 5/8", Box End SAE - 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 9/16 x 5/8, 11/16 x 13/16, and 3/4 x 7/8", 4, 6, 8 and 10", Adjustable Wrenches
  • Standards ANSI
  • Pliers Included 10" Tongue and Groove, 8" Slip Joint, 7" Diagonal Cutter, and 6-1/2" Long Nose
  • Striking Tools Included 12 and 24 oz. Ball Pein Hammer, Flat Chisel: 1/2, 5/8, 3/4", Starting Punch: 3/16, 1/4", Pin Punch: 3/16", Center Punch: 3/8"
  • Number of Pliers 4
  • Miscellaneous Tools Included 12 ft Measuring Tape (in./ft./Fractional), (2) Hacksaw Kit (10" and 12"), Short L-Shaped Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", Long L-Shaped Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Primary Application General Purpose
  • Number of Screwdrivers 4
  • Number of Wrenches 17
  • Number of Striking Tools 7
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", and 1/2"
  • Number of Miscellaneous Tools 31
  • Screwdrivers Included Cabinet Tip, 1/8 x 6", 3/16 x 6", Round Shank, 1/4 x 4", Slotted, 5/16 x 6" Hexagon Shank
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 12 Point - 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", and 7/8", Accessories - 3/8" Drive: Quick-Release Ratchet (7-3/4" Length)", 3/8" Female x 1/4" Male Adapter, 3" and 6" Extension Bars, 5/8" Spark Plug Socket, Spinner Handle
  • Recommended Tool Boxes 6C669
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list