Skip Content
MASTER TOOL SET,SAE,31 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER TOOL SET,SAE,31 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4VCN9
  • Mfr. Model # 4VCN9
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 3
  • Shipping Weight 10.55 lbs

Product Details

SAE only. Drive size: 1/4", 3/8", 1/2". Number of pliers: 2 . Number of screwdrivers: 4. Number of striking tools: 1. Number of wrenches: 6. Number of miscellaneous tools: 4.

Technical Specs

  • Includes Tool Bag
  • Item Master Tool Set
  • Number of Sockets/Accs. 15
  • Number of Pieces 31
  • Drive Size 1/4", 3/8", 1/2"
  • Wrenches Included Combination Wrench SAE - 5/16, 3/8, 7/16, 1/2, 9/16, 5/8"
  • Standards ANSI
  • SAE or Metric SAE
  • Pliers Included 6" and 8" Slip Joint Pliers
  • Striking Tools Included 12 oz. Ball Pein Hammer
  • Number of Pliers 2
  • Miscellaneous Tools Included 12 ft. Measuring Tape (In./ft./Fractional), Retractable Utility Knife
  • Number of Screwdrivers 4
  • Primary Application General Purpose
  • Number of Miscellaneous Tools 4
  • Number of Wrenches 6
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 12 Point - 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1", Accessories - 3/8" Drive Knurled Grip Ratchet and Extension
  • Screwdrivers Included Cabinet Tip, 1/8 X 6", 3/16 X 6", Round Shank, 1/4 X 4", Slotted, 5/16 X 6" Hexagon Shank
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list