Skip Content
MASTER TOOL SET 834 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER TOOL SET 834 PIECES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3VB11
  • Mfr. Model # 3VB11
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Technical Specs

  • Number of Pieces 859
  • Number of Sockets/Accs. 212
  • Drive Size 1/4", 3/8", 1/2"
  • Item Master Tool Set
  • Wrenches Included Combination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16 In, Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 And 27mm, Strap Wrench-4 And 12 In, Box End Wrenches SAE-1/4 x 5/16, 7/8 x 7/1
  • Recommended Tool Boxes 2CZX9 and 2CZX8, 1RC73 and 4FB51, 4FB53 and 4FB55, 4FB57 and 4FB59, 4FB60 and 4FB59
  • Pliers Included 8 In LInesman, 8 In Long Nose, 8 in Adjustble, 10 In Tongue and Groove, 5 In Curved Jaw Locking, 6-1/2 In Long Nose Locking, 10 In Straight Jaw Locking, 7" Curved Jaw Locking, 9 In Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, And Needle Nose
  • Striking Tools Included 4
  • Number of Pliers 14
  • Number of Striking Tools 4
  • Number of Screwdrivers 57
  • Number of Miscellaneous Tools 473
  • Number of Wrenches 99
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6 Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Deep SAE 6 Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Standard Metric 6 Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6 Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3 In Long Extension Bar, Quick Release Ratchet-5 1
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4 In, Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5 In Long Extension Bar, Quick Release Ratchet-8 3/4 In Long, Flexible Handle Ratchet
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, Deep SAE 6 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16 In, Deep 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16 In, Standard Metric 6 Point-9,10,11,12,13,14,15,16,17,18,19,20,21 and 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16,
  • SAE or Metric SAE, Metric
  • Standards ANSI
  • Primary Application General Purpose
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list