MASTER TOOL SET,SAE/METRIC,1045 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MASTER TOOL SET,SAE/METRIC,1045 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4VCN1
  • Mfr. Model # 4VCN1
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 3
  • Shipping Weight 243.0 lbs
Compare

Product Details

SAE and metric. Drive size: 1/4", 3/8", 1/2". Number of pliers: 14. Number of screwdrivers: 57. Number of sockets and accessories: 415. Number of striking tools: 4. Number of wrenches: 107. Number of miscellaneous tools: 448.

Technical Specs

  • Number of Pieces 1045
  • Item Master Tool Set
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 415
  • SAE or Metric SAE, Metric
  • Wrenches Included Combination, Satin Finish, 12 Point SAE - 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 and 15/16", Metric - 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 and 27 mm, Strap Wrench - 4 and 12", Box End Wrenches SAE - 1/4 x 5/16, 7/8 x 7/16, 7
  • Pliers Included 8" Linesman, 8" Long Nose, 8" Adjustable, 10" Tongue and Groove, 5" Curved Jaw Locking, 6-1/2" Long Nose Locking, 10" Straight Jaw Locking, 7" Curved Jaw Locking, 9" Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, and Needle Nose
  • Miscellaneous Tools Included (22) Long Arm Hex Key Wrench Set -Standard Sizes 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8", Metric Sizes -1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 and 10.0 mm, (16) Fold-up Hex Key Wrench Set - Standard Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 and 3/16", Metric Sizes - 1.5, 2.0, 2.5, 3.0, 4.0, 5.0 and 6.0 mm, T-Handle Hex Key Wrench Set - Standard Sizes 3/32, 1/8, 5/32, 3/16, 7/32 and 1/4", Metric Sizes - 2.0, 2.5, 3.0, 4.0, 5.0 and 6.0 mm, Screwdriver Bit Set - 2" Power Bits - Hex, Phillips, Pozi, Slotted, Square End and Torx, Nut Setters SAE - 3/16 - 7/16", Metric - 5 - 11 mm, Hex Bits - SAE - 3/32 - 1/4", Metric - 3-6 mm, Pozi Bits, Phillips Bits, Torx Bits, Slotted Bits, Square Bits, Magnetic Bit Holder, Plastic Bit Holder, Finder Sleeve, Magnetic Driver, Countersink, Quick Change Chuck and Flex Extension, Aviation Snips - Straight, Right and Left, Flat Chisel - 1/2, 5/8, 3/4, 7/8 and 1", Solid Punch - 5/32 x 3/8, 5/32 x 1/2, 3/16 and 3/8", Pin Punch - 3/32, 1/8, 3/16 and 1/4", Center Punch - 3/8 x 5/8", 12 ft. Tape Measure, High Tension Hacksaw and Mini Frame Set with 10" and 12" Blades, Retractable Utility Knife and Replacement Blades, Files - Equalizing, Marking, Three Square, Round, Knife, Square, Crossing, Taper, Warding and Joint with Round Edge, Clamps - 6", Putty Knives - 6-in-1 Putty Knife, 1-1/4" W Stiff Putty Knife, 3" W Stiff Wall Scraper, 2" W Flexible Putty Knife and 3" W Flexible Wall Scraper, Pipe Wrench - 10, 12, 14, and 18", Electrical Tape, Infrared Thermometer, Chisels - 1/4, 3/8, 1/2, 5/8, 3/4, 1, 1-1/4, 1-1/2 and 2", Magnetic Torpedo Level, Snap Ring Tool Set-Straight Tip Head - 0.045 and 0.06", Tip Head - 45 and 90 Degrees , Magnetic Pickup Tool, Tap and Die Set - 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/8-27 NPT, 1/4-18 NPT, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, M6x1.0, M8x1.25, M10x1.0, M10x1
  • Standards ANSI
  • Number of Pliers 14
  • Number of Screwdrivers 57
  • Number of Wrenches 107
  • Primary Application General Purpose
  • Number of Striking Tools 4
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", 12 Point - 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", Deep SAE 6-Point - 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16", Deep 12 Point - 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16", Standard Metric 6-Point - 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm and 22 mm, 12 Point - 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm, Deep Metric 6-Point - 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm and 22 mm, Deep Metric 12 Point - 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm, Spark Plug Sockets - 5/8" and 3/16", Slotted Bit Sockets - 3/16", 1/4" and 9/32", Phillips Bit Sockets - #1", #2" and #3, Torx - T10, T15, T20, T25, T27, T30, T40, T45, T50 and T55, Hex Bit Sockets SAE - 1/8", 3/16", 1/4", 5/32", 7/32", 5/16" and 3/8", Metric - 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm and 10 mm, Accessories - Spinner Handle, 3" and 6" Long Extension Bar, Quick Release Ratchet - 7-3/4" Long
  • Number of Miscellaneous Tools 448
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 and 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 and 19Mm, Accessories-5" Long Extension Bar, Quick Release Ratchet-8 3/4" Long, Flexible Handle Ratchet
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2", 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2", Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2", Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13Mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, and 12Mm, Accessories-3" Long Extension Bar, Quick Release Ratchet-5 1/2" Long
  • Screwdrivers Included Slotted, 1/8 X 3", 4", 3/16 X 4", 8", 1/4 X 1 1/2", 4", 6", 12", 5/16 X 8", 12", Phillips, #0 X 3", #1 X 3", #2 X 1 1/2", 4", 8", #3 X 6", #4 X 8", Torx(R), T10, T15, T20, T25, T30 X 4", Square, S1 X 4", S2 X 4", Precision, 3/32 X 2", Phillips, #00 X 2", 4-
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 2Czx9, 2Czx8, 1Rc73, 4Fb51, 4Fb53, 4Fb55, 4Fb57, 4Fb59, 4Fb60, 4Fb59

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list