Skip Content
MASTER THREAD REPAIR KIT METRIC FIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER THREAD REPAIR KIT METRIC FIN

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC4937-125
  • Mfr. Model # 4937-125
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Technical Specs

  • Application For Metal
  • Includes Inserts (12) Each: M5x0.8mm, M6x1mm, M8x1.25mm, M10x1.25mm, (1) Each: Drill, Tap, Tool
  • Item Master Thread Repair Kit
  • Length Multiple
  • Material 304 Stainless Steel
  • Number of Pieces 60
  • Size M5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.25
  • Type With Drill Bit, Free Running
  • Thread Type MC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list