MASTER THREAD REPAIR KIT METRIC CRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MASTER THREAD REPAIR KIT METRIC CRS

HELI-COIL

Web Price : $396.39 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC4937-150
  • Mfr. Model # 4937-150
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 2.1 lbs

Product Details

This set contains repairs for the most commonly used thread sizes. This set contains sizes M5, M6, M8 and M10 x 1.5. Each set has a drill bit, tap, installation tool, a quantity of inserts for each size and complete instructions.

Technical Specs

  • Item Master Thread Repair Sets
  • Length 7.5", 9.0", 12.0", 15.0"
  • Application For Metal
  • Includes 4 Insert Packs, 4 High Speed Steel Tap, 4 Installation Tools, 4 Drills All for M5, M6, M8x1.25 + M10x1.5
  • Size M5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.5
  • Material Stainless Steel
  • Number of Pieces 48
  • Type Metric
  • Thread Type MC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list