Skip Content
MASTER THREAD REPAIR KIT M14X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER THREAD REPAIR KIT M14X2

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5403-14
  • Mfr. Model # 5403-14
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 1.0 lbs

Product Details

Heli-coil professional thread repair kit including tool, drill, tap and inserts for thread size, M14 x 2.

Technical Specs

  • Item Thread Repair Professional Kits
  • Includes A Quantity of Inserts, the Proper Size Drill, Speed Steel Helix-coil Tap and An Installation Tool.
  • Application For Metal
  • Length 21 mm
  • Material Stainless Steel
  • Number of Pieces 12
  • Size M14 x 2
  • Type Metric Coarse
  • Thread Type MC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list