Skip Content
MASTER THREAD REPAIR KIT INCH FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER THREAD REPAIR KIT INCH FINE

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC4936
  • Mfr. Model # 4936
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.42 lbs

Technical Specs

  • Includes (12) Each: 10-32x0.285", 1/4-28x0.375", 5/16-24x0.469", 3/8-24x0.562", (6) Each: 7/16-20x0.656", 1/2-20x0.750", High Speed Steel Taps, Drills Installation Tools
  • Length 0.285,0.375,0.469,0.562,0.656,0.750"
  • Application For Metal
  • Number of Pieces 60
  • Item Master Thread Repair Kit
  • Material 304 Stainless Steel
  • Size 10-32,1/4-28,5/16-24,3/8-24,7/16-20,1/2-20
  • Type Free Running
  • Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list