MASTER THREAD REPAIR KIT 7/8-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MASTER THREAD REPAIR KIT 7/8-14

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5528-14
  • Mfr. Model # 5528-14
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.84 lbs

Technical Specs

  • Application For Metal
  • Includes 6 Each 7/8-14x1.312 Inserts, 1 Each 57/64 Drill, High Speed Steel Tap and Installation Tool.
  • Item Thread Repair Kit
  • Length 1.312"
  • Number of Pieces 6
  • Material 304 Stainless Steel
  • Size 7/8-14
  • Type With Drill Bit, Free Running
  • Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list