Skip Content
MASTER THREAD REPAIR KIT 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER THREAD REPAIR KIT 5/8-11

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5521-10
  • Mfr. Model # 5521-10
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 1.0 lbs

Product Details

Heli-coil professional thread repair kit includes tool, drill, tap and inserts for fine thread size 5/8-11.

Technical Specs

  • Drill Size 21/32"
  • Internal Thread Size 5/8-11
  • Free Coil Dia. 0.742" - 0.767"
  • Tap Sizes 5/8-11 STI
  • Application Aluminium + Metal
  • Item Inch Thread Repairs Kits
  • Length 938"
  • Package Quantity 1
  • Material Light Materials
  • Type Inch Coarse
  • Tensile Strength (PSI) 200,000 - 250,000 PSI
  • Agency Compliance RoHS, DFARS
  • Rockwell Hardness RHc43-50
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list