MASTER THREAD REPAIR KIT 5/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER THREAD REPAIR KIT 5/16-18

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5521-5
  • Mfr. Model # 5521-5
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 0.25 lbs

Product Details

Heli-coil professional thread repair kit includes tool, drill, tap and inserts for fine thread size 5/16-18.

Technical Specs

  • Drill Size 21/64"
  • Internal Thread Size 5/16-18
  • Tap Sizes 5/16-18 STI
  • Free Coil Dia. 0.380" - 0.400"
  • Application Aluminium + Metal
  • Length 469"
  • Item Inch Thread Repairs Kits
  • Material Light Materials
  • Package Quantity 1
  • Tensile Strength (PSI) 200,000 - 250,000 PSI
  • Type Inch Coarse
  • Rockwell Hardness RHc43-50
  • Agency Compliance RoHS, DFARS
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list