Skip Content
MASTER THREAD REPAIR KIT 4-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER THREAD REPAIR KIT 4-40

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5401-04
  • Mfr. Model # 5401-04
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 0.5 lbs

Product Details

Kit includes everything you need to do the job right - 3 lengths of inserts for multiple applications, drill, tap, installation and tang removal tool all in a rugged new box. Drill and tang removal tools are NOT available as replacement parts.

Technical Specs

  • Includes (36) Each 4-40 Inserts, (1) Each of a Drill, High Speed Steel Tap, Tang Break Off Tool and Installation Tool
  • Length 12 Ea. 0.112", 0.168", 0.224"
  • Application For Metal
  • Material 304 Stainless Steel
  • Item Thread Repair Kit
  • Number of Pieces 36
  • Size 4-40
  • Type Inch Coarse
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list