MASTER THREAD REPAIR KIT 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MASTER THREAD REPAIR KIT 3/8-16

HELI-COIL

Web Price : $95.13 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5401-6
  • Mfr. Model # 5401-6
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 0.985 lbs

Product Details

Kit includes everything you need to do the job right - 3 lengths of inserts for multiple applications, drill, tap, installation and tang removal tool all in a rugged new box. Drill and tang removal tools are NOT available as replacement parts.

Technical Specs

  • Type Inch Coarse
  • Size 3/8-16
  • Includes A Quantity of Inserts, the Proper Size Drill, Speed Steel Helix-coil Tap and An Installation Tool and a Tang Removal Tool
  • Item Thread Repair Professional Kits
  • Application For Metal
  • Length 6 Ea. 0.375", 0.563", 0.750"
  • Material Stainless Steel
  • Number of Pieces 18
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list