Skip Content
MASTER THREAD REPAIR KIT 1-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER THREAD REPAIR KIT 1-8

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5521-16
  • Mfr. Model # 5521-16
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 1.0 lbs

Product Details

Heli-coil professional thread repair kit includes tool, drill, tap and inserts for thread size 1-8.

Technical Specs

  • Includes A Quantity of Inserts, the Proper Size Drill, Speed Steel Helix-coil Tap and An Installation Tool.
  • Application For Metal
  • Item Thread Repair Professional Kits
  • Length 1.500"
  • Material Stainless Steel
  • Number of Pieces 6
  • Type Inch Coarse
  • Size 1-8
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list