MASTER THREAD REPAIR KIT 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER THREAD REPAIR KIT 1/4-20

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5521-4
  • Mfr. Model # 5521-4
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 0.16 lbs

Product Details

Heli-coil professional thread repair kit includes tool, drill, tap and inserts for fine thread size 1/4-20.

Technical Specs

  • Drill Size 17/64"
  • Tap Sizes 1/4-20 STI
  • Internal Thread Size 1/4-20
  • Free Coil Dia. 0.310" - 0.330"
  • Application Aluminium + Metal
  • Length 375"
  • Material Light Materials
  • Item Inch Thread Repairs Kits
  • Package Quantity 1
  • Tensile Strength (PSI) 200,000 - 250,000 PSI
  • Type Inch Coarse
  • Agency Compliance RoHS, DFARS
  • Rockwell Hardness RHc43-50
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list