Skip Content
MASTER THREAD REPAIR KIT 1-1/4-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER THREAD REPAIR KIT 1-1/4-7

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5521-20
  • Mfr. Model # 5521-20
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1047
  • Shipping Weight 1.0 lbs

Product Details

Heli-coil professional thread repair kit includes tool, drill, tap and inserts for thread size 1-1/4-7.

Technical Specs

  • Application For Metal
  • Includes (4) Each 1 1/4-7x1.875 Inserts, (1) Each 1 9/32 Drill, High Speed Steel Tap and Installation Tool
  • Material 304 Stainless Steel
  • Item Thread Repair Kit
  • Length 1.875"
  • Number of Pieces 4
  • Size 1-1/4"-7 x 1.875
  • Type Inch Coarse
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list