Skip Content
MASTER TECHNICIANS SET,W/CART,1076 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER TECHNICIANS SET,W/CART,1076

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4VCN4
  • Mfr. Model # 4VCN4
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 654.0 lbs

Technical Specs

  • Number of Sockets/Accs. 468
  • Number of Pieces 1076
  • Drive Size 1/4", 3/8", 1/2"
  • Wrenches Included Combination Metric: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27mm, Combination, Reversible SAE: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, Combination, Reversible Metric: 8, 10, 12, 13, 14, 15, 17, 19mm, Combination, Stubby SAE: 5/16
  • Pliers Included 8" Linesman, 8" Long Nose, 8" Adjustble, 10" Tongue and Groove, 5" Curved Jaw Locking, 6-1/2" Long Nose Locking, 10" Straight Jaw Locking, 7" Curved Jaw Locking, 9" Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, Needle Nose, Safety Insulated Plier Set, American Nose Ergo Grip Plier Set, Snap Ring Plier Set, 8" 45 Degree Bent Nose, 11-1/8" American Long Reach, 10-7
  • Number of Pliers 39
  • Number of Screwdrivers 128
  • Miscellaneous Tools Included 14PC Nut Driver Set SAE:3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2", Metric: 5, 5.5, 6, 7, 8, 10, 13mm, Tape Measure 1/2"-12', Carbon Steel Tap/Die Set 110PC: Thread NC, NF, NPT, Sz Range 4-40 Thru 3/4-16, Metric M6 x 1.0 & M8 x 1.25, Tap/Round Die Sz 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/8-27, 1/4-18, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-2
  • Number of Wrenches 151
  • Number of Striking Tools 52
  • Number of Miscellaneous Tools 238
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6 Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2" Deep SAE 6 Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", Standard Metric 6 Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6 Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3" Long Extension Bar, Quick Release Ratchet-5 1/2" Long
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Quick Release Ratchet-8 3/4" Long, Flexible Handle Ratchet
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep SAE 6 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Deep 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Standard Metric 6 Point-9,10,11,12,13,14,15,16,17,18,19,20,21 and 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 A
  • 3/4 In. Drive Sockets/Accs. Included Standard SAE 12 Point - 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 3/4, 1 13/16, 1 7/8, 2", Standard Metric 12 Point - 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50mm
  • Screwdrivers Included Combination Screwdriver Set: Slotted, 1/8 x 3", 4", 3/16 x 4", 8", 1/4 x 1 1/2", 4", 6", 12", 5/16 x 8", 12", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", 4", 8", #3 x 6", #4 x 8", Torx(R), T10, T15, T20, T25, T30 x 4", Square, S1 x 4", S2 x 4", Precision, 3/32
  • Item Facility Maintenance Tool Set
  • Standards ANSI
  • SAE or Metric SAE, Metric
  • Primary Application Technician
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list