MASTER TECHNICIANS SET,1259 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MASTER TECHNICIANS SET,1259 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4VCN5
  • Mfr. Model # 4VCN5
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 3
  • Shipping Weight 403.0 lbs

Product Details

SAE and metric. Drive size: 1/4", 3/8", 1/2". Number of pliers: 37. Number of screwdrivers: 57. Number of sockets/accessories: 454. Number of striking tools: 35. Number of wrenches: 156. Number of miscellaneous tools: 520.

Technical Specs

  • Item Facility Maintenance Tool Set
  • Number of Sockets/Accs. 454
  • Number of Pieces 1259
  • Drive Size 1/4", 3/8", 1/2"
  • Standards ANSI
  • Pliers Included 8" Linesman, 8" Long Nose, 8" Adjustable, 10" Tongue and Groove, 5" Curved Jaw Locking, 6-1/2" Long Nose Locking, 10" Straight Jaw Locking, 7" Curved Jaw Locking, 9" Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, And Needle Nose, Safety Insulated Pliers - 8" Combination Pliers, 6" Wire Strippers, 8" Heavy Duty Diagonal Cutting Nippers, 8" Long Nose Pliers, Ergonomic Grip - 8" Long Nose, 8" Linesman, 7" Diagonal Cutter, 4 pc Interchangeable Head Snap Ring Plier, 45 Degree Bent Nose 8", Long Reach - Straight Nose, 45 Degree Bent Nose, 90 Degree Bent Nose, 8 Pc Mini Plier Set, Snap Ring Tool Set-Straight Tip Head-0.045" and 0.06", Tip Head-45 And 90 Degree
  • Wrenches Included Combination Wrenches 12 Point SAE-5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" and 15/16", Metric-7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm and 27mm, Strap Wrench-4" and 12", Box End Wrenches SAE-1/4" x 5/16", 7/8" x 7/16"
  • SAE or Metric SAE, Metric
  • Number of Pliers 39
  • Miscellaneous Tools Included Screwdriver Bit Set-2" Power Bits-Hex, Phillips, Pozi, Slotted, Square End And Torx, Hex Bits-SAE-3/32", 1/8", 3/16", 1/4", Metric-3mm, 4mm, 5mm, 6mm, Pozi Bits, Phillips Bits, Torx Bits, Slotted Bits, Square Bits, Magnetic Bit Holder, Plastic Bit Holder, Finder Sleeve, Magnetic Driver, Countersink, Quick Change Chuck And Flex Extension, Clamps-6", Pipe Wrench-10", 12", 14", 18", Magnetic Pickup Tool, Tap and Die Set-4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/8-27NPT, 1/4-18NPT, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, M6X1.0, M8x1.25, M10X1.0, M10X1
  • Number of Screwdrivers 57
  • Primary Application Technician
  • Number of Wrenches 156
  • Number of Miscellaneous Tools 332
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16" and 1/2", 12 Point-3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16" and 1/2", Deep SAE 6-Point-1/4", 9/32", 5/16", 11/32", 3/8", 7/16" and 1/2", Standard Metric 6-Point-4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm and 13mm, Deep Metric 6-Point-6mm, 7mm, 8mm, 9mm, 10mm, 11mm and 12mm, Deep SAE 12 Point - 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", Deep Metric 12 Point - 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Accessories-3" Long Extension Bar, Quick Release Ratchet-5-1/2" Long
  • Number of Striking Tools 35
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4" and 1-1/2", Standard Metric 6-Point - 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm, Standard SAE 12 Point-1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16" and 1-1/4", Deep SAE 12 Point - 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", and 1-1/2", Standard Metric 12 Point-10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm, Deep SAE Metric 12 Point - 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm, Accessories-5" Long Extension Bar, Quick Release Ratchet-8-3/4" Long, Flexible Handle Ratchet
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", 12 Point-5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", Deep SAE 6-Point-3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16", Deep 12 Point-3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16", Standard Metric 6-Point-9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm and 22mm, 12 Point-10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm, Deep Metric 6-Point-10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm and 22mm, Deep Metric 12 Point-10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm, Spark Plug Sockets 5/8" and 3/16", Slotted Bit Sockets-3/16", 1/4" and 9/32", Phillips Bit Sockets-#1, #2, And #3, Torx-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8", 3/16", 1/4", 5/32", 7/32", 5/16" and 3/8", Metric-4mm, 5mm, 6mm, 7mm, 8mm, 9mm and 10mm, Accessories-Spinner Handle, 3" and 6" Long Extension Bar, Quick Release Ratchet-7-3/4" Long
  • 3/4 In. Drive Sockets/Accs. Included Standard SAE 12 Point - 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-3/4", 1-13/16", 1-7/8", 2", Standard Metric 12 Point - 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm, 41mm, 46mm, 50mm
  • Screwdrivers Included Slotted, 1/8" x 3", 4", 3/16" x 4", 8", 1/4" x 1-1/2", 4", 6", 12", 5/16" x 8", 12", Phillips, #0 x 3", #1 x 3", #2 x 1-1/2", 4", 8", #3 x 6", #4 x 8", Torx(R), T10, T15, T20, T25, T30 x 4", Square, S1 x 4", S2 x 4", Precision, 3/32" x 2", Phillips, #00 x 2"
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 2HUH9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list