MASTER SET WITH TOOLBOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER SET WITH TOOLBOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99831
  • Mfr. Model # 99831
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 2
  • Shipping Weight 387.0 lbs

Product Details

411-piece advanced maintenance tool set with tool box. Includes: 183 sockets and accessories, 99 wrenches, 31 hammers and chisels, 26 pliers, 21 screwdrivers and 51 miscellaneous tools.

Technical Specs

  • Item Master Tool Set
  • Number of Pieces 411
  • Number of Sockets/Accs. 183
  • Number of Pliers 26
  • Drive Size 1/4", 3/8", 1/2"
  • SAE or Metric SAE
  • Number of Screwdrivers 21
  • Primary Application General Purpose
  • Number of Wrenches 99
  • Number of Striking Tools 31
  • Number of Miscellaneous Tools 51
  • Includes Adapters (2), Adjustable Wrenches (4), Bit Sockets (34), Box End Wrenches (14), Canvas Tool Pouches (9), Chisels (9), Clamps (1), Combination Wrenches (23), Crowfoot Wrenches (9), Extensions (13), Extractors (10), Flare Nut Wrenches (14), Flex Head Wrenches (7), Hacksaws (2), Hammers (4), Handles (10), Hex Key Sets (1), Inspection and Pick Up Tools (2), Locking Pliers (3), Micrometer Torque Wrenches (1), Nut Drivers (11), Open End Wrenches (19), Picks and Hooks (1), Pipe and Chain Wrenches (3), Pliers (10), Pry Bars (6), Pullers (5), Punches (18), Putty Knives and Scrapers (3), Ratcheting Wrenches (5), Ratchets (6), Retaining Ring Pliers Sets (1), Retractable Utility Knives (1), Roller Cabinets (1), Screwdrivers (21), Snips (2), Socket Holders (2), Sockets (100), Specialty Knives (1), Storage Accessories (1), Top Chests (1), Universal Joints (3), Universal Sockets (14), Wire Strippers (1)
  • Number of Consumable Parts 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list