MASTER SET WITH TOOLBOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER SET WITH TOOLBOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT99811
  • Mfr. Model # 99811
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 2
  • Shipping Weight 0.9 lbs

Product Details

126-piece starter maintenance tool kit with tool box. Includes: 107 sockets and accessories, 16 wrenches, 1 ball pein hammer and 2 pliers.

Technical Specs

  • Item Master Tool Set
  • Number of Sockets/Accs. 107
  • Drive Size 3/8", 1/4"
  • Number of Pieces 126
  • SAE or Metric SAE
  • Primary Application General Purpose
  • Number of Pliers 2
  • Number of Striking Tools 1
  • Number of Wrenches 16
  • Number of Screwdrivers 0
  • Number of Miscellaneous Tools 0
  • Tool Storage Included Yes
  • Tool Storage Type Included Box
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list