Skip Content
MASTER MILL SC STUB 400 3/4 TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MASTER MILL SC STUB 400 3/4 TIALN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID400-7500-33
  • Mfr. Model # 400-7500-33
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish TiAlN
  • Number of Flutes 3
  • Grade High Performance
  • Item Carbide End Mill
  • Overall Length 3"
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • List Number CS-3
  • Corner Radius 0.035
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Length of Cut 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list