Skip Content
MASTER MILL SC REG 570 5/8 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER MILL SC REG 570 5/8 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID570-6250-32
  • Mfr. Model # 570-6250-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Finish TiCN
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade High Performance
  • Overall Length 3-1/2"
  • Shank Dia. 5/8"
  • Cutting Direction Right Hand
  • List Number CA-2
  • Length of Cut 1-1/4"
  • Helix Angle 45 Degrees
  • Dimension Type Fractional Inch
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Diameter 5/8"
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list