Skip Content
MASTER MILL SC REG 570 3/8 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER MILL SC REG 570 3/8 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID570-3750-32
  • Mfr. Model # 570-3750-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish TiCN
  • Item Carbide End Mill
  • Number of Flutes 2
  • Overall Length 2-1/2"
  • Grade High Performance
  • Shank Dia. 3/8"
  • List Number CA-2
  • Cutting Direction Right Hand
  • Length of Cut 7/8"
  • Dimension Type Fractional Inch
  • Helix Angle 45 Degrees
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • Milling Dia. 3/8"
  • End Mill Material Carbide
  • End Mill Style Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list