Skip Content
MASTER MILL SC REG 570 1/2 BF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER MILL SC REG 570 1/2 BF

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID570-5000-30
  • Mfr. Model # 570-5000-30
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Uncoated
  • Number of Flutes 2
  • Grade High Performance
  • Overall Length 3"
  • Shank Dia. 1/2"
  • List Number CA-2
  • Length of Cut 1"
  • Dimension Type Fractional Inch
  • Helix Angle 45 Degrees
  • Cutting Direction Right Hand
  • End Mill Material Carbide
  • Milling Dia. 1/2"
  • End Mill Cutting Type Center
  • Single End/Double End Single End
  • End Mill Style Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list