Skip Content
MASTER MILL SC REG 545 5/8 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER MILL SC REG 545 5/8 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID545-6250-32
  • Mfr. Model # 545-6250-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish TiCN
  • Number of Flutes 3
  • Item Carbide End Mill
  • Overall Length 3-1/2"
  • Grade High Performance
  • List Number CA-3
  • Cutting Direction Right Hand
  • Shank Dia. 5/8"
  • Length of Cut 1-1/4"
  • Helix Angle 35 Degrees
  • Dimension Type Fractional Inch
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 5/8"
  • End Mill Application Roughing
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list