Skip Content
MASTER MILL SC REG 545 5/16 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER MILL SC REG 545 5/16 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID545-3125-32
  • Mfr. Model # 545-3125-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish TiCN
  • Item Carbide End Mill
  • Grade High Performance
  • Number of Flutes 3
  • Shank Dia. 5/16"
  • Overall Length 2-1/2"
  • List Number CA-3
  • Helix Angle 35 Degrees
  • Cutting Direction Right Hand
  • Length of Cut 13/16"
  • Dimension Type Fractional Inch
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Square
  • Single End/Double End Single End
  • Milling Diameter 5/16"
  • End Mill Application Roughing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list