MASTER MILL SC REG 545 5/16 BF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER MILL SC REG 545 5/16 BF

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID545-3125-30
  • Mfr. Model # 545-3125-30
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Uncoated
  • Number of Flutes 3
  • Item Carbide End Mill
  • Grade High Performance
  • List Number CA-3
  • Shank Dia. 5/16"
  • Overall Length 2-1/2"
  • Cutting Direction Right Hand
  • Length of Cut 13/16"
  • Dimension Type Fractional Inch
  • Helix Angle 35 Degrees
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 5/16"
  • End Mill Material Carbide
  • End Mill Style Square
  • End Mill Application Roughing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list