Skip Content
MASTER MILL SC REG 545 3/8 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER MILL SC REG 545 3/8 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID545-3750-32
  • Mfr. Model # 545-3750-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish TiCN
  • Number of Flutes 3
  • Item Carbide End Mill
  • Overall Length 2-1/2"
  • Grade High Performance
  • Shank Dia. 3/8"
  • Cutting Direction Right Hand
  • Length of Cut 7/8"
  • List Number CA-3
  • Helix Angle 35 Degrees
  • Dimension Type Fractional Inch
  • End Mill Style Square
  • Milling Dia. 3/8"
  • Non Ferrous (N) Compatibility Yes
  • End Mill Application Roughing
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list