MASTER MILL SC REG 545 1IN  X5 TIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER MILL SC REG 545 1IN X5 TIC

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID545-0100-32
  • Mfr. Model # 545-0100-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish TiCN
  • Item Carbide End Mill
  • Grade High Performance
  • Number of Flutes 3
  • List Number CA-3
  • Shank Dia. 1"
  • Overall Length 4"
  • Dimension Type Fractional Inch
  • Helix Angle 35 Degrees
  • Cutting Direction Right Hand
  • Length of Cut 1-1/2"
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • Milling Diameter 1.0000"
  • End Mill Application Roughing
  • End Mill Style Square
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list