Skip Content
MASTER MILL SC REG 545 1IN X5 BF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MASTER MILL SC REG 545 1IN X5 BF

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID545-0100-30
  • Mfr. Model # 545-0100-30
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Finish Uncoated
  • Item Carbide End Mill
  • Overall Length 4"
  • Number of Flutes 3
  • Shank Dia. 1"
  • Grade High Performance
  • List Number CA-3
  • Length of Cut 1-1/2"
  • Dimension Type Fractional Inch
  • Helix Angle 35 Degrees
  • Cutting Direction Right Hand
  • Non Ferrous (N) Compatibility Yes
  • Milling Diameter 1"
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Application Roughing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list