Skip Content
MASTER MILL SC REG 545 1/4 BF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER MILL SC REG 545 1/4 BF

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID545-2500-30
  • Mfr. Model # 545-2500-30
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Uncoated
  • Item End Mill
  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Grade High Performance
  • Shank Dia. 1/4"
  • List Number CA-3
  • Cutting Direction Right Hand
  • Length of Cut 3/4"
  • Helix Angle 35 Degrees
  • Dimension Type Fractional Inch
  • Non Ferrous (N) Compatibility Yes
  • Milling Dia. 1/4"
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Application Roughing

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List