Skip Content
MASTER MILL SC REG 545 1/2 BF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER MILL SC REG 545 1/2 BF

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID545-5000-30
  • Mfr. Model # 545-5000-30
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Number of Flutes 3
  • Overall Length 3"
  • Shank Dia. 1/2"
  • Item Carbide End Mill
  • Finish Uncoated
  • Grade High Performance
  • List Number CA-3
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Helix Angle 35 Degrees
  • Milling Diameter 1/2"
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Square
  • End Mill Application Roughing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list