Skip Content
MASTER MILL SC REG 430 1IN TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MASTER MILL SC REG 430 1IN TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID430-1000-32
  • Mfr. Model # 430-1000-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Finish TiCN
  • Number of Flutes 5
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 4"
  • Shank Dia. 1"
  • List Number CS-5
  • Cutting Direction Right Hand
  • Length of Cut 1-1/2"
  • Helix Angle 47.5 Degrees
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Application Finishing
  • Milling Dia. 1"
  • End Mill Style Square
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list