Skip Content
MASTER MILL SC REG 430 1IN TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MASTER MILL SC REG 430 1IN TIALN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID430-1000-33
  • Mfr. Model # 430-1000-33
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Finish TiAlN
  • Number of Flutes 5
  • Grade High Performance
  • Item Carbide End Mill
  • Overall Length 4"
  • Shank Dia. 1"
  • List Number CS-5
  • Cutting Direction Right Hand
  • Length of Cut 1-1/2"
  • Helix Angle 47.5 Degrees
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Milling Diameter 1"
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • End Mill Style Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list