MASTER MILL SC REG 430 1/4 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER MILL SC REG 430 1/4 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID430-2500-32
  • Mfr. Model # 430-2500-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish TiCN
  • Number of Flutes 5
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 2-1/2"
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • List Number CS-5
  • Length of Cut 3/4"
  • Helix Angle 47.5 Degrees
  • Dimension Type Fractional Inch
  • Milling Diameter 1/4"
  • End Mill Style Square
  • Steel (P) Compatibility Yes
  • Single End/Double End Single End
  • Stainless (M) Compatibility Yes
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Super Alloy (S) Compatibility Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list