MASTER MILL SC REG 405 5/8 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER MILL SC REG 405 5/8 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID405-6250-32
  • Mfr. Model # 405-6250-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Grade High Performance
  • Item Carbide End Mill
  • Finish TiCN
  • Shank Dia. 5/8"
  • Overall Length 3-1/2"
  • Number of Flutes 3
  • Cutting Direction Right Hand
  • List Number CS-3
  • Length of Cut 1-1/4"
  • Corner Radius 0.035
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list