Skip Content
MASTER MILL SC REG 405 5/16 TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER MILL SC REG 405 5/16 TIALN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID405-3125-33
  • Mfr. Model # 405-3125-33
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish TiAlN
  • Number of Flutes 3
  • Grade High Performance
  • Overall Length 2-1/2"
  • Shank Dia. 5/16"
  • Cutting Direction Right Hand
  • List Number CS-3
  • Length of Cut 13/16"
  • Helix Angle 30 Degrees
  • Corner Radius 0.020
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list