Skip Content
MASTER MILL SC REG 405 3/4 TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER MILL SC REG 405 3/4 TIALN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID405-7500-33
  • Mfr. Model # 405-7500-33
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Finish TiAlN
  • Number of Flutes 3
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 4"
  • Shank Dia. 3/4"
  • List Number CS-3
  • Cutting Direction Right Hand
  • Length of Cut 1-1/2"
  • Corner Radius 0.035
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list