Skip Content
MASTER MILL SC LONG 580 5/16 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MASTER MILL SC LONG 580 5/16 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID580-3125-32
  • Mfr. Model # 580-3125-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish TiCN
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade High Performance
  • Overall Length 3"
  • Cutting Direction Right Hand
  • List Number CA-2
  • Shank Dia. 5/16"
  • Length of Cut 1-1/8"
  • Helix Angle 45 Degrees
  • Dimension Type Fractional Inch
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • Milling Diameter 5/16"
  • End Mill Style Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list