Skip Content
MASTER MILL SC LONG 580 3/4 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER MILL SC LONG 580 3/4 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID580-7500-32
  • Mfr. Model # 580-7500-32
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish TiCN
  • Grade High Performance
  • Number of Flutes 2
  • Overall Length 5"
  • List Number CA-2
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • Length of Cut 2-1/4"
  • Dimension Type Fractional Inch
  • Helix Angle 45 Degrees
  • Single End/Double End Single End
  • Milling Dia. 3/4"
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Style Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list