Skip Content
MASTER LINK,GRADE 100,5/8 IN,9000 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER LINK,GRADE 100,5/8 IN,9000 L

YOKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13H122
  • Mfr. Model # 13H122
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Item Master Link
  • Finish Powder Coated
  • Material Alloy Steel
  • Grade 100
  • Standards NACM
  • Shape Oblong
  • Working Load Limit 9,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list