MASTER GRIT HOLE SAWS 3/4X1/2X3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER GRIT HOLE SAWS 3/4X1/2X3/8IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX29912
  • Mfr. Model # 29912
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.1 lbs

Product Details

Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive material. Carbide grit edge will not snag or chip when cutting thin materials.

Technical Specs

  • Saw Dia. 3/4"
  • Item Carbide Grit Hole Saw
  • Teeth per Inch Variable Pitch
  • Application Tile, Stone and Abrasives
  • Thread Size 1/2"-20
  • Pilot Drill Size 1/4" dia. x 4-1/4"L
  • Max. Cutting Depth 1-3/4"
  • Shank Size 1/2" Hex
  • Primary Saw Application Specialty
  • Tooth Material Carbide Grit
  • Arbor Design Not Included
  • Replacement Pilot Drill No. Mfr. No. 1779771
  • Replacement Arbor No. Mfr. No. 1779774
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list