Skip Content
MASTER GRIT HOLE SAW 4IN DIAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASTER GRIT HOLE SAW 4IN DIAM

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX29964
  • Mfr. Model # 29964
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 1.0 lbs

Product Details

Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive material. Carbide grit edge will not snag or chip when cutting thin materials.

Technical Specs

  • Saw Dia. 4"
  • Application Tile, Stone and Abrasives
  • Pilot Drill Size 1/4" dia. x 3-1/4"L
  • Thread Size 5/8"-18
  • Item Carbide Grit Hole Saw
  • Teeth per Inch Variable Pitch
  • Shank Size 1/2" Hex
  • Primary Saw Application Specialty
  • Replacement Pilot Drill No. Mfr. No.1779810
  • Max. Cutting Depth 1-3/4"
  • Tooth Material Carbide Grit
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. 1779772
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list