MASTER GRIT HOLE SAW 3-1/4IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER GRIT HOLE SAW 3-1/4IN DIA

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX29952
  • Mfr. Model # 29952
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.7 lbs

Product Details

Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive material. Carbide grit edge will not snag or chip when cutting thin materials.

Technical Specs

  • Saw Dia. 3-1/4"
  • Application Tile, Stone and Abrasives
  • Teeth per Inch Variable Pitch
  • Item Carbide Grit Hole Saw
  • Pilot Drill Size 1/4" dia. x 3-1/4"L
  • Thread Size 5/8"-18
  • Primary Saw Application Specialty
  • Tooth Material Carbide Grit
  • Arbor Design Not Included
  • Replacement Pilot Drill No. Mfr. No.1779810
  • Shank Size 1/2" Hex
  • Max. Cutting Depth 1-3/4"
  • Replacement Arbor No. Mfr. No. 1779772
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list