Skip Content
MASTER GRIT HOLE SAW 2-1/2IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASTER GRIT HOLE SAW 2-1/2IN DIA

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX29940
  • Mfr. Model # 29940
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.45 lbs

Product Details

Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive material. Carbide grit edge will not snag or chip when cutting thin materials.

Technical Specs

  • Saw Dia. 2-1/2"
  • Application Tile, Stone and Abrasives
  • Item Carbide Grit Hole Saw
  • Teeth per Inch Variable Pitch
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4" dia. x 3-1/4"L
  • Shank Size 1/2" Hex
  • Primary Saw Application Specialty
  • Replacement Pilot Drill No. Mfr. No.1779810
  • Max. Cutting Depth 1-3/4"
  • Arbor Design Not Included
  • Tooth Material Carbide Grit
  • Replacement Arbor No. Mfr. No. 1779772
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list